Unistrut P1100T 10PG Unistrut® P1100T Series Channel With Elongated Holes, Pre-Galvanized, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P1100T Series Channel With Elongated Holes, Pre-Galvanized, 10 ft. - P1100T 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1100T Series Channel With Elongated Holes, Pre-Galvanized, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1100T 10PG
    SKU: 90093602
    $23.48
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14
    Length:10 ft.
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1100T 10PG
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material Pre-Galvanized Steel
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SKU Spec Sheet
      P1100T 10PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1100 Series pre-galvanized 14 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Unistrut metal framing system.