Unistrut P1001T 10PG Unistrut® P1001T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 Ft. | Graybar Store
     
Unistrut - Unistrut® P1001T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 Ft. - P1001T 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1001T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 Ft.

    Manufacturer: Unistrut
    Manufacturer #: P1001T 10PG
    SKU: 25257587
    $106.86
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Pre-Galvanized Conforming To ASTM A653 G90
    Channel Gauge:12
    Brand or Series:P1001T
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1001T 10PG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1001T
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Low Carbon Steel
    • Color / Finish Pre-Galvanized Conforming To ASTM A653 G90
    • Length 10 ft.
    • SKU Spec Sheet
      P1001T 10PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1001T Series pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Unistrut metal framing system.