Unistrut Unistrut® P1001T Series Pre-Galvanized Steel Channel With Elongated Holes | Graybar Store
     
Unistrut - Unistrut® P1001T Series Pre-Galvanized Steel Channel With Elongated Holes
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1001T Series Pre-Galvanized Steel Channel With Elongated Holes

    Manufacturer: Unistrut
         

    Unistrut metal framing system.

    • Manufacturer Unistrut
    • Channel Material Low Carbon Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Color / Finish
    Channel Gauge
    Brand or Series
    Channel Dimensions (Inches)
    Additional Features
    Price
    P1001T 10PG
    25257587
    10 ft.
    Pre-Galvanized Conforming To ASTM A653 G90
    12
    P1001T
    1-5/8 in. W x 1-5/8 in. H
    Part of Complete System
    $106.8610 Ft / Length
    SKU
    25257587
    Length
    10 ft.
    Color / Finish
    Pre-Galvanized Conforming To ASTM A653 G90
    Channel Gauge
    12
    Brand or Series
    P1001T
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Additional Features
    Part of Complete System
    $106.8610 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P1001T 20PG
    25183123
    20 ft.
    Pre-galvanized
    12
    P1001T
    1-5/8 in. W x 3-1/4 in. H
    Part of Complete System
    $323.8320 Ft / Length
    SKU
    25183123
    Length
    20 ft.
    Color / Finish
    Pre-galvanized
    Channel Gauge
    12
    Brand or Series
    P1001T
    Channel Dimensions (Inches)
    1-5/8 in. W x 3-1/4 in. H
    Additional Features
    Part of Complete System
    $323.8320 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock