Unistrut P1000T 20ST Unistrut® P1000T Series Channel With Elongated Holes, 316 Stainless Steel, 20 ft. | Graybar Store
     
Unistrut - Unistrut® P1000T Series Channel With Elongated Holes, 316 Stainless Steel, 20 ft. - P1000T 20ST
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000T Series Channel With Elongated Holes, 316 Stainless Steel, 20 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1000T 20ST
    SKU: 25643531
    $0.00
    Checking Pricing
         
    Length:20 ft.
    Color / Finish:Stainless Steel 316
    Channel Gauge:12
    Brand or Series:P1000T
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 20ST
    • UNSPSC 30101804
    • Brand or Series P1000T
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Color / Finish Stainless Steel 316
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1000T Series 316 stainless steel 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 20 ft.
    Unistrut metal framing system.