Unistrut P1001 10GR Unistrut® P1000T Series Perma Green III Painted Steel Solid Channel, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P1000T Series Perma Green III Painted Steel Solid Channel, 10 ft. - P1001 10GR
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000T Series Perma Green III Painted Steel Solid Channel, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1001 10GR
    SKU: 89026482
    $85.09
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Perma Green
    Channel Gauge:12
    Brand or Series:P1000T
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1001 10GR
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1000T
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12
    Product Overview:
    Unistrut® P1001 Series perma green III painted 12 ga. steel 1-5/8 x 1-5/8 in. solid channel,length 10 ft.
    UNISTR P1001 10GR STRUT,B2B,1 5/8in