Unistrut P1000 20ST Unistrut® P1000 Series Stainless Steel Solid Channel, 20 ft. | Graybar Store
     
Unistrut - Unistrut® P1000 Series Stainless Steel Solid Channel, 20 ft. - P1000 20ST
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Stainless Steel Solid Channel, 20 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1000 20ST
    SKU: 25643530
    $0.00
    Checking Pricing
         
    Length:20 ft.
    Color / Finish:Stainless Steel 316
    Channel Gauge:12
    Brand or Series:P1000
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000 20ST
    • Brand or Series P1000
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12
    Product Overview:
    Unistrut® P1000 Series stainless steel 316, 1-5/8 x 1-5/8 in. solid channel, length 20 ft.