Unistrut P1000 10SS Unistrut® P1000 Series Stainless Steel Solid Channel, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P1000 Series Stainless Steel Solid Channel, 10 ft. - P1000 10SS
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Stainless Steel Solid Channel, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1000 10SS
    SKU: 90085858
    $102.35
    Checking Pricing
         
    Channel Gauge:12
    Length:10 ft.
    Color / Finish:Stainless Steel 304
    Brand or Series:P1000
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000 10SS
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1000
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Color / Finish Stainless Steel 304
    • Length 10 ft.
    • SKU Spec Sheet
      P1000 10SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1000 Series stainless steel 304, 1-5/8 x 1-5/8 in. solid channel, length 10 ft.
    UNISTR P1000 10SS STRUT,1 5/8inSQ,S