Unistrut P1000T 10SS Unistrut® P1000T Series Channel With Elongated Holes, Stainless Steel, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P1000T Series Channel With Elongated Holes, Stainless Steel, 10 ft. - P1000T 10SS
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000T Series Channel With Elongated Holes, Stainless Steel, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1000T 10SS
    SKU: 94008186
    $113.45
    Checking Pricing
         
    Length:10 ft.
    Channel Gauge:12
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 10SS
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    Product Overview:
    Unistrut® P1000T Series 12 ga. stainless steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Unistrut metal framing system.