Unistrut P1000 20PG Unistrut® P1000 Series Pre-Galvanized Steel Solid Channel, 20 ft. | Graybar Store
     
Unistrut - Unistrut® P1000 Series Pre-Galvanized Steel Solid Channel, 20 ft. - P1000 20PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Pre-Galvanized Steel Solid Channel, 20 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1000 20PG
    SKU: 89026475
    $96.01
    Checking Pricing
         
    Channel Gauge:12
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Length:20 ft. L
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000 20PG
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    Product Overview:
    Unistrut® P1000 Series pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. solid channel, length 20 ft.
    UNISTR P1000 20PG STRUT,1 5/8inSQ,S