Unistrut P1000T 10PG Unistrut® P1000T Series Channel With Elongated Holes, Pre-Galvanized, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P1000T Series Channel With Elongated Holes, Pre-Galvanized, 10 ft. - P1000T 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000T Series Channel With Elongated Holes, Pre-Galvanized, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1000T 10PG
    SKU: 89026423
    $564.29
    Checking Pricing
    Items sold in feet or each.
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Length:10 ft.
    Additional Features:Holes on 2 in. centers
    Color / Finish:Pre-Galvanized Conforming To ASTM A653 G90
    Brand or Series:P10001T Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 10PG
    • UNSPSC 39131709
    • Additional Features Holes on 2 in. centers
    • Brand or Series P10001T Series
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Low Carbon Steel
    • Color / Finish Pre-Galvanized Conforming To ASTM A653 G90
    • Gauge 12
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SKU Spec Sheet
      P1000T 10PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1000T Series pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Bolted framing (strut system) provides strength and stablility to variuos support system applications.