Unistrut Unistrut® P1000 Series Pre-Galvanized Steel Channel With Elongated Holes | Graybar Store
     
Unistrut - Unistrut® P1000 Series Pre-Galvanized Steel Channel With Elongated Holes
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Pre-Galvanized Steel Channel With Elongated Holes

    Manufacturer: Unistrut
         

    Bolted framing (strut system) provides strength and stablility to variuos support system applications.

    • Manufacturer Unistrut
    • Channel Material Low Carbon Steel
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Channel Gauge
    Length
    Additional Features
    Color / Finish
    Price
    P1000T 10PG
    89026423
    1-5/8 W x 1-5/8 H
    12
    10.0 ft.
    Holes on 2 IN centers
    Pre-Galvanized Conforming To ASTM A653 G90
    $19.9910 Ft / Length
    SKU
    89026423
    Channel Dimensions (Inches)
    1-5/8 W x 1-5/8 H
    Channel Gauge
    12
    Length
    10.0 ft.
    Additional Features
    Holes on 2 IN centers
    Color / Finish
    Pre-Galvanized Conforming To ASTM A653 G90
    $19.9910 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P1000T 20PG
    89026486
    1-5/8 W x 1-5/8 H
    12
    20 ft.
    Part of Complete System
    $46.1820 Ft / Length
    SKU
    89026486
    Channel Dimensions (Inches)
    1-5/8 W x 1-5/8 H
    Channel Gauge
    12
    Length
    20 ft.
    Additional Features
    Part of Complete System
    Color / Finish
    $46.1820 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock