Unistrut P1001 10PG Unistrut® P1000 Series Back-to-Back Solid Channel, Pre-Galvanized, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P1000 Series Back-to-Back Solid Channel, Pre-Galvanized, 10 ft. - P1001 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Back-to-Back Solid Channel, Pre-Galvanized, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1001 10PG
    SKU: 89026472
    $78.48
    Checking Pricing
         
    Channel Gauge:12
    Channel Dimensions (Inches):1-5/8 in. W x 3-1/4 in. H
    Length:10 ft.
    Color / Finish:Pre-Galvanized Conforming To ASTM A653 G90
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1001 10PG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 3-1/4 in. H
    • Channel Gauge 12
    • Channel Material Low Carbon Steel
    • Color / Finish Pre-Galvanized Conforming To ASTM A653 G90
    • Length 10 ft.
    • Channel Openings Solid
    • SKU Spec Sheet
      P1001 10PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1001 Series pre-galvanized 12 ga. steel back-to-back 1-5/8 x 1-5/8 in. solid channel, length 10 ft.
    Unistrut metal framing system.