Unistrut P1000T 10GR Unistrut® P1000 Series Perma Green III Painted Steel Channel With Elongated Holes | Graybar Store
     
Unistrut - Unistrut® P1000 Series Perma Green III Painted Steel Channel With Elongated Holes - P1000T 10GR
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Perma Green III Painted Steel Channel With Elongated Holes

    Manufacturer: Unistrut
    Manufacturer #: P1000T 10GR
    SKU: 89026484
    $23.09
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Channel Gauge:12
    Length:10.0 ft.
    Color / Finish:Perma Green III
    Additional Features:Holes on 2 IN centers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 10GR
    • UNSPSC 30101804
    • Additional Features Holes on 2 IN centers
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12
    • Channel Material Low Carbon Steel
    Product Overview:
    Unistrut P1000T 10GR Slotted Channel, 10 FT Length, 1-5/8 IN Width, 1-5/8 IN Depth, 1-5/8 IN Flange Width, 12 GA Flange Thickness, 12 GA, Slot Size: 1-1/8 IN X 9/16 IN, Low Carbon Steel, Perma Green III, ASTM A1011, Grade: 33, Weight: 185 LB/100 FT
    Unistrut P1000T 10GR Slotted Channel, 10 FT Length, 1-5/8 IN Width, 1-5/8 IN Depth, 1-5/8 IN Flange Width, 12 GA Flange Thickness, 12 GA, Slot Size: 1-1/8 IN X 9/16 IN, Low Carbon Steel, Perma Green III, ASTM A1011, Grade: 33, Weight: 185 LB/100 FT