Unistrut P1000 10HG Unistrut® P1000 Series Steel Solid Channel, Hot-Dip Galvanized, 10 ft., 12 ga. | Graybar Store
     
Unistrut - Unistrut® P1000 Series Steel Solid Channel, Hot-Dip Galvanized, 10 ft., 12 ga. - P1000 10HG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Steel Solid Channel, Hot-Dip Galvanized, 10 ft., 12 ga.

    Manufacturer: Unistrut
    Manufacturer #: P1000 10HG
    SKU: 95016045
    $39.24
    Checking Pricing
         
    Channel Gauge:12
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Length:10 ft.
    Color / Finish:Hot-Dipped Galvanized Conforming To ASTM A123
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000 10HG
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Low Carbon Steel
    • Color / Finish Hot-Dipped Galvanized Conforming To ASTM A123
    • Length 10 ft.
    • Channel Openings Solid
    • SKU Spec Sheet
      P1000 10HG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1000 Series hot-dip galvanized 12 ga. steel 1-5/8 x 1-5/8 in. solid channel, length 10 ft.
    Unistrut metal framing system.