Unistrut Conduit Clamp Steel | Graybar Store
Unistrut - Conduit Clamp Steel
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp Steel

    Manufacturer: Unistrut
         

    Bolted framing (strut system) provides strength and stablility to variuos support system applications.

    • Manufacturer Unistrut
    • Channel Material Low Carbon Steel
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Length
    Channel Gauge
    Color / Finish
    Brand or Series
    No. of Holes
    Additional Features
    Height
    Width
    Price
    P1000T 10HG
    92116457
    1-5/8 in. W x 1-5/8 in. H
    10 ft.
    12
    Hot-Dipped Galvanized Conforming To ASTM A123
    Holes on 2 IN centers
    $77.5110 Ft / Length
    SKU
    92116457
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Length
    10 ft.
    Channel Gauge
    12
    Color / Finish
    Hot-Dipped Galvanized Conforming To ASTM A123
    Brand or Series
    No. of Holes
    Additional Features
    Holes on 2 IN centers
    Height
    Width
    $77.5110 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P1000T 20HG
    99969738
    1-5/8 in. W x 1-5/8 in. H
    20 ft.
    12 ga
    Hot Dipped Galvanized
    P1000; UNISTRUT
    51
    Part of Complete System
    1-5/8 in.
    1-5/8 in.
    $4.44 / EA
    SKU
    99969738
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Length
    20 ft.
    Channel Gauge
    12 ga
    Color / Finish
    Hot Dipped Galvanized
    Brand or Series
    P1000; UNISTRUT
    No. of Holes
    51
    Additional Features
    Part of Complete System
    Height
    1-5/8 in.
    Width
    1-5/8 in.
    $4.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P3300T 10HG
    25719789
    1-5/8 in. W x 7/8 in. H
    10 ft.
    12 ga
    Hot Dipped Galvanized
    P3300; UNISTRUT
    51
    Part of Complete System
    7/8 in.
    1-5/8 in.
    $46.3410 Ft / Length
    SKU
    25719789
    Channel Dimensions (Inches)
    1-5/8 in. W x 7/8 in. H
    Length
    10 ft.
    Channel Gauge
    12 ga
    Color / Finish
    Hot Dipped Galvanized
    Brand or Series
    P3300; UNISTRUT
    No. of Holes
    51
    Additional Features
    Part of Complete System
    Height
    7/8 in.
    Width
    1-5/8 in.
    $46.3410 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P1001T 10HG
    25092736
    1-5/8 in. W x 3-1/4 in. H
    10 ft.
    12 ga
    Hot-Dipped Galvanized Conforming To ASTM A123
    P1000; UNISTRUT
    Part of Complete System
    3-1/4 in.
    1-5/8 in.
    $10.49 / EA
    SKU
    25092736
    Channel Dimensions (Inches)
    1-5/8 in. W x 3-1/4 in. H
    Length
    10 ft.
    Channel Gauge
    12 ga
    Color / Finish
    Hot-Dipped Galvanized Conforming To ASTM A123
    Brand or Series
    P1000; UNISTRUT
    No. of Holes
    Additional Features
    Part of Complete System
    Height
    3-1/4 in.
    Width
    1-5/8 in.
    $10.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock