Unistrut P1000 10EA Unistrut® P1000 Series Extruded Aluminum Steel Solid Channel, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P1000 Series Extruded Aluminum Steel Solid Channel, 10 ft. - P1000 10EA
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1000 Series Extruded Aluminum Steel Solid Channel, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P1000 10EA
    SKU: 92126303
    $42.40
    Checking Pricing
         
    Channel Gauge:12
    Length:10 ft.
    Color / Finish:Extruded Aluminum Conforming To ASTM B221 Type 6063-T6
    Brand or Series:P1000
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000 10EA
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Brand or Series P1000
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Low Carbon Steel
    • Color / Finish Extruded Aluminum Conforming To ASTM B221 Type 6063-T6
    • Length 10 ft.
    • SKU Spec Sheet
      P1000 10EA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P1000 Series Extruded Aluminum 12 ga. steel 1-5/8 x 1-5/8 in. solid channel, length 10 ft.
    Unistrut P1000 10EA Solid Channel, 10 FT Length, 1-5/8 IN Width, 1-5/8 IN Depth, 1-5/8 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Extruded Aluminum Conforming To ASTM B221 Type 6063-T6, ASTM A1011, Grade: 33, Weight: 189 LB/100 FT,