CommScope Uniprise UC1AAA2-0ZF050 Uniprise® Ultra 10® Patch Cords, 50 FT, Blue | Graybar Store
     
CommScope Uniprise - Uniprise® Ultra 10® Patch Cords, 50 FT, Blue - UC1AAA2-0ZF050
+ / - Hover over image to Zoom
Other Views

    Uniprise® Ultra 10® Patch Cords, 50 FT, Blue

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1AAA2-0ZF050
    SKU: 25456210
    $52.53
    Checking Pricing
         
    Color:Blue
    Length (Feet):50.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1AAA2-0ZF050
    • Color Blue
    • Category Cat 6A
    • Length (Feet) 50.0
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Ultra&@174; 10 Cat 6a blue patch cord- 50 ft.
    • Meets or exceeds Category 6a specifications
    • Innovative design - more consistent performance
    • Narrow boot strain relief
    • High Performance
    • Distinctive aqua-colored sled and anti-snag latch