CommScope Uniprise UC1BBB2-0CF005 Uniprise® Category 6 Patch Cords, 5 FT, Grey | Graybar Store
     
CommScope Uniprise - Uniprise® Category 6 Patch Cords, 5 FT, Grey - UC1BBB2-0CF005
+ / - Hover over image to Zoom
Other Views

    Uniprise® Category 6 Patch Cords, 5 FT, Grey

    Manufacturer: CommScope Uniprise
    Manufacturer #: UC1BBB2-0CF005
    SKU: 25089082
    $13.04
    Checking Pricing
         
    Color:Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UC1BBB2-0CF005
    • Color Grey
    • Category Cat 6
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Uniprise® Cat 6 grey patch cord- 5 ft.
    • Meets or exceeds Category 6 specifications
    • Narrow boot strain relief
    • High Performance
    • 24 AWG conductors
    • Anti-snagging