Wiremold (Legrand) 2911-WH Uniduct& 2900 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2900 Series Fittings - 2911-WH
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2900 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2911-WH
    SKU: 97123716
    $1.97
    Checking Pricing
         
    Size:2 3/4 in. L X 1 1/2 in. W
    Fitting Type:90 D Elbow
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2911-WH
    • Color White
    • Size 2 3/4 in. L X 1 1/2 in. W
    • Body Type Angled
    • Fitting Type 90 D Elbow
    Product Overview:
    White non-metallic 90 degree flat elbow.