Wiremold (Legrand) 2817FO Uniduct& 2800 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2800 Series Fittings - 2817FO
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2800 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2817FO
    SKU: 96008982
    $2.50
    Checking Pricing
         
    Size:3 1/4 in. L x 2 1/2 in. W
    Fitting Type:Internal Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2817FO
    • Color Ivory
    • Size 3 1/4 in. L x 2 1/2 in. W
    • UNSPSC 39131709
    • Fitting Type Internal Elbow
    • SKU Spec Sheet
      2817FO Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic radiused internal elbow with 1-1/4 inch bend radius.