Crouse Hinds (Eaton) UNH1 UNH Series Fixture Hangers, Female, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - UNH Series Fixture Hangers, Female, 1/2 in. - UNH1
+ / - Hover over image to Zoom
Other Views

    UNH Series Fixture Hangers, Female, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNH1
    SKU: 88074895
    $40.79
    Checking Pricing
         
    Quick Order:Y
    Material:Malleable Iron
    Mount Type:Pendant Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNH1
    • UNSPSC 39121701
    • Mount Type Pendant Mount
    • Material Malleable Iron
    • SKU Spec Sheet
      UNH1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNH Series luminaire flexible hangers provide a simple, inexpensive, quick disconnect method for hanging pendant luminaires. Luminaire weight: 125 lbs.