Crouse Hinds (Eaton) UNF705 Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 2-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 2-1/2 in. - UNF705
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Female Conduit Union, Feraloy Alloy, Rigid/IMC Conduit, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNF705
    SKU: 88074886
    $167.97
    Checking Pricing
         
    Additional Features:4-5/16 In Diameter X 3-3/16 In Length
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNF705
    • Type Explosion-Proof, Female
    • UNSPSC 39131707
    • Additional Features 4-5/16 In Diameter X 3-3/16 In Length
    • Materials Feraloy Iron Alloy
    • For Use With Rigid/IMC Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    • SKU Spec Sheet
      UNF705 Specification Sheet
      UNF705 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Female conduit union for 2-1/2 inch rigid/IMC conduit. Conduit union is feraloy alloy. Conduit union is explosion-proof.