Crouse Hinds (Eaton) UNF17 Elbow, Short Expansion, Female, Steel, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Elbow, Short Expansion, Female, Steel, 1/2 in. - UNF17
+ / - Hover over image to Zoom
Other Views

    Elbow, Short Expansion, Female, Steel, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNF17
    SKU: 88074869
    $119.16
    Checking Pricing
         
    Additional Features:1-3/16 In Diameter X 3-3/8 In Length
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNF17
    • Application Rigid Conduit
    • Type Union, Short
    • UNSPSC 39131707
    • Additional Features 1-3/16 In Diameter X 3-3/8 In Length
    • Connection Type Female Threaded, Female Threaded
    • Materials Steel
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    • SKU Spec Sheet
      UNF17 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 NPT FEMALE UNF SHORT EXPANSION UNION