Thomas and Betts UNF 605-TB T&B® 3-Piece Union, Steel, Rigid/IMC Conduit, Female, 2 in. | Graybar Store
Thomas and Betts - T&B® 3-Piece Union, Steel, Rigid/IMC Conduit, Female, 2 in. - UNF 605-TB
+ / - Hover over image to Zoom
Other Views

    T&B® 3-Piece Union, Steel, Rigid/IMC Conduit, Female, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: UNF 605-TB
    SKU: 22073985
    $113.80
    Checking Pricing
         
    Size:2 in.
    Additional Features:Compact Design Which Permits Assembly with a Minimum of Clearance to Other Adjacent Conduit And/or Equipment
    Standard:UL E193396
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UNF 605-TB
    • Size 2 in.
    • UNSPSC 39131707
    • Additional Features Compact Design Which Permits Assembly with a Minimum of Clearance to Other Adjacent Conduit And/or Equipment
    • Materials Steel
    Product Overview:
    T&B® 3-piece female union is used with 2 inch rigid or IMC conduit. Union is steel and explosion-proof and dust-ignition proof.