Crouse Hinds (Eaton) UNE2 Eaton, Hanger, Pendant Mount, 1/2 in, 3/4 (Stem) in, Copper-Free Aluminum | Graybar Store
     
Crouse Hinds (Eaton) - Eaton, Hanger, Pendant Mount, 1/2 in, 3/4 (Stem) in, Copper-Free Aluminum - UNE2
+ / - Hover over image to Zoom
Other Views

    Eaton, Hanger, Pendant Mount, 1/2 in, 3/4 (Stem) in, Copper-Free Aluminum

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNE2
    SKU: 88074861
    $34.65
    Checking Pricing
         
    Quick Order:Y
    Use With:UNE, UNH and UNHC Series
    Additional Features:All Hooks and Loops are Provided With Openings for Passage Of Luminaire Wires
    Mount Type:Pendant Mount
    Size:1/2 in, 3/4 (Stem) in
    Material:Copper-Free Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNE2
    • Size 1/2 in, 3/4 (Stem) in
    • UNSPSC 39121701
    • Additional Features All Hooks and Loops are Provided With Openings for Passage Of Luminaire Wires
    • Brand Eaton
    Product Overview:
    UNE, UNH and UNHC Flexible Luminaire Hangers