Crouse Hinds (Eaton) UNE1 UNE Series Fixture Hangers, Female, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - UNE Series Fixture Hangers, Female, 1/2 in. - UNE1
+ / - Hover over image to Zoom
Other Views

    UNE Series Fixture Hangers, Female, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNE1
    SKU: 88074859
    $38.42
    Checking Pricing
         
    Quick Order:Y
    Material:Malleable Iron
    Mount Type:Pendant Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNE1
    • UNSPSC 39121701
    • Mount Type Pendant Mount
    • Material Malleable Iron
    • SKU Spec Sheet
      UNE1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNE Flexible Luminaire Hangers, 1/2 in., Female, Malleable Iron, Weight 125 lbs.