Graybar Vendor UF-WG-12-2-CUT REEL Underground Feeder Wire, (2) 12 AWG Solid Conductors, Grey, Cut Reel | Graybar Store
     
Graybar Vendor - Underground Feeder Wire, (2) 12 AWG Solid Conductors, Grey, Cut Reel - UF-WG-12-2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Underground Feeder Wire, (2) 12 AWG Solid Conductors, Grey, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: UF-WG-12-2-CUT REEL
    SKU: 25108244
    $0.45
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:2
    Conductor Material:Bare Copper
    Solid/Stranded:Solid
    Color:Grey
    Outer Diameter:386 mil
    Standard:ASTM B-3 and B-8, UL 83 and 493, A-A-59544, NEC NFPA 70, 2011 Ed. and RoHS/REACH
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UF-WG-12-2-CUT REEL
    • Color Grey
    • No. of Conductors 2
    • Type UF
    • UNSPSC 26121614
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Outer Diameter 386 mil
    • Solid/Stranded Solid
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard ASTM B-3 and B-8, UL 83 and 493, A-A-59544, NEC NFPA 70, 2011 Ed. and RoHS/REACH
    • ECCN EAR99
    Product Overview:
    Underground feeder and branch circuit cable has (2) 12 AWG bare copper conductors and a ground wire. Cable is packaged in a Cut Reel
    Underground Feeder and Branch Circuit Cable
    • Used as feeder to loads from a distribution point to an existing building
    • Conductors are made of annealed (soft) copper
    • PVC insulation and a nylon, color coded jacket
    • Used indoors for wet or corrosive locations
    • Used outdoors for direct burial
    • Resistant to sunlight, moisture and fungus