Lithonia Lighting UCLD 12 WH M4 Undercabinet Light | Graybar Store
Lithonia Lighting - Undercabinet Light - UCLD 12 WH M4
+ / - Hover over image to Zoom
Other Views

    Undercabinet Light

    Manufacturer: Lithonia Lighting
    Manufacturer #: UCLD 12 WH M4
    SKU: 25472236
    $0.00
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:All mounting hardware included; Ideal for Use Under and Over Cabinets Display Cases Task Lighting Office Lighting Cover and
    Wattage:73 W
    Length:12.12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UCLD 12 WH M4
    • UNSPSC 39111528
    • Additional Features All mounting hardware included; Ideal for Use Under and Over Cabinets Display Cases Task Lighting Office Lighting Cover and
    • Lamp Type LED
    • Length 12.12 in.
    Product Overview:
    UCLD Undercabinet Light, Length (Inches): 12.12 in, No. of Lamps: 3, Lamp Type: LED, Wattage: 73 W