Cablofil (Legrand) UFCF2/150/300EZ Under Floor Tray Section | Graybar Store
Cablofil (Legrand) - Under Floor Tray Section - UFCF2/150/300EZ
+ / - Hover over image to Zoom
Other Views

    Under Floor Tray Section

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: UFCF2/150/300EZ
    SKU: 25361329
    $43.92
    Checking Pricing
         
    Length:2 ft.
    Material Finish:Zinc Plated
    Height:4 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # UFCF2/150/300EZ
    • Height 4 in.
    • Length 2 ft.
    • Material Finish Zinc Plated
    Product Overview:
    UNDER FLOOR TRAY 4INH X 12IN W X 2FT ZINC