Cablofil (Legrand) UFCF2/105/500EZ Under Floor Tray Section | Graybar Store
Cablofil (Legrand) - Under Floor Tray Section - UFCF2/105/500EZ
+ / - Hover over image to Zoom
Other Views

    Under Floor Tray Section

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: UFCF2/105/500EZ
    SKU: 25361328
    $47.45
    Checking Pricing
         
    Width (Inches):20
    Height (Inches):4 in.
    Length:2 ft. L
    Material Finish:Electroplated Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # UFCF2/105/500EZ
    • Height (Inches) 4 in.
    • Length 2 ft. L
    • Material Finish Electroplated Zinc
    Product Overview:
    4PK underfloor tray,2 ft. x 4 in. H x 20 in. W UFS Wire Tray Section Electro Zinc