Broan-NuTone 413001 41000 Series Range Hood, Non-Ducted Only, Charcoal Filter, White Monochromatic, 30 in. Width | Graybar Store
     
Broan-NuTone - 41000 Series Range Hood, Non-Ducted Only, Charcoal Filter, White Monochromatic, 30 in. Width - 413001
+ / - Hover over image to Zoom
Other Views

    41000 Series Range Hood, Non-Ducted Only, Charcoal Filter, White Monochromatic, 30 in. Width

    Manufacturer: Broan-NuTone
    Manufacturer #: 413001
    SKU: 88043626
    $81.51
    Checking Pricing
         
    Housing Dimensions:17-1/2 L x 30 W x 6 H in.
    Use With:Non-Duct Internal Blowers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 413001
    • UNSPSC 76111605
    • Housing Dimensions 17-1/2 L x 30 W x 6 H in.
    Product Overview:
    Broan 41000 Series Range Hood, 120V, 2 Ampere, 75W Lamp, White, Size 17-1/2 Inch L x 30 Inch W x 6 Inch H