Crouse Hinds (Eaton) UNA26 Union with Removable Nipple, Feraloy® Iron Alloy, Male, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Union with Removable Nipple, Feraloy® Iron Alloy, Male, 3/4 in. - UNA26
+ / - Hover over image to Zoom
Other Views

    Union with Removable Nipple, Feraloy® Iron Alloy, Male, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNA26
    SKU: 88074856
    $193.73
    Checking Pricing
         
    Additional Features:With Removable Nipple
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNA26
    • Application Conduit and Fitting
    • Type Union
    • UNSPSC 39131707
    • Additional Features With Removable Nipple
    • Connection Type Male Threaded, Male Threaded
    • Materials Feraloy Iron Alloy
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    • SKU Spec Sheet
      UNA26 Specification Sheet
      UNA26 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNA union is 3/4 inch and constructed out of Feraloy® iron alloy.
    UNA unions have a single clamping nut on an angle, making it both a union and a connector.
    Standards
    • NEC/CEC Class I, Division 1 & 2, Group D
    • NEC/CEC Class II, Division 1, Groups E, F, G
    • NEC/CEC Class II, Division 2, Groups F, G
    • NEC/CEC Class III
    • UL 1203
    • CSA C.22.2 No. 30