AFL Telecommunications ULU-ULU-P24D-002-X-0005-G.657.A1 Fiber Patch Cables, LC to LC, Duplex, Singlemode (G657.A1), 5 M. L, 2 | Graybar Store
     
AFL Telecommunications - Fiber Patch Cables, LC to LC, Duplex, Singlemode (G657.A1), 5 M. L, 2 - ULU-ULU-P24D-002-X-0005-G.657.A1
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Singlemode (G657.A1), 5 M. L, 2

    Manufacturer: AFL Telecommunications
    Manufacturer #: ULU-ULU-P24D-002-X-0005-G.657.A1
    SKU: 25404259
    $29.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Singlemode (G657.A1)
    No. of Connectors:2
    Length:5 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # ULU-ULU-P24D-002-X-0005-G.657.A1
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • No. of Connectors 2
    • Fiber Category Singlemode (G657.A1)
    • Length 5 m
    Product Overview:
    LC to LC, Duplex, Singlemode - G657.A1, 5 m, 2