CommScope Uniprise 6P4P24-WH-P-CMS-AP-OT UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable, White | Graybar Store
     
CommScope Uniprise - UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable, White - 6P4P24-WH-P-CMS-AP-OT
+ / - Hover over image to Zoom
Other Views

    UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable, White

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6P4P24-WH-P-CMS-AP-OT
    SKU: 22056742
    $784.11
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Package:1000 Foot Box
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6P4P24-WH-P-CMS-AP-OT
    • Cable Type Plenum
    • Color White
    • Category Cat 6e
    • UNSPSC 26121600
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White UltraMedia® 7504 series category 6e plenum 4-pair U/UTP cable. Manufacturer's part number 4763314/10.
    • Plenum rated
    • 400 MHz capability
    • 1000 to 0 footage markers, WebTrak online test reports
    • 23 AWG