Juno Lighting ULH214 WH 2-LAMP LOW VOLT HAL UND CAB-WHITE | Graybar Store
     
Juno Lighting - 2-LAMP LOW VOLT HAL UND CAB-WHITE - ULH214 WH
+ / - Hover over image to Zoom
Other Views

    2-LAMP LOW VOLT HAL UND CAB-WHITE

    Manufacturer: Juno Lighting
    Manufacturer #: ULH214 WH
    SKU: 22049387
    $87.08
    Checking Pricing
         
    Housing Color:Designer White
    No. of Lamps:2
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # ULH214 WH
    • Housing Color Designer White
    • UNSPSC 39111528
    • Lamp Type Incandescent Low Voltage
    • No. of Lamps 2
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    14" Pro-Halogen Low Voltage, 2-Lamps