Juno Lighting ULH109 WH 1-LAMP LOW VOLT HAL UND CAB-WHITE | Graybar Store
     
Juno Lighting - 1-LAMP LOW VOLT HAL UND CAB-WHITE - ULH109 WH
+ / - Hover over image to Zoom
Other Views

    1-LAMP LOW VOLT HAL UND CAB-WHITE

    Manufacturer: Juno Lighting
    Manufacturer #: ULH109 WH
    SKU: 22049386
    $75.75
    Checking Pricing
         
    Housing Color:Designer White
    No. of Lamps:1
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # ULH109 WH
    • Housing Color Designer White
    • UNSPSC 39111501
    • Lamp Type Incandescent Low Voltage
    • No. of Lamps 1
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    9" Pro-Halogen Low Voltage, 1-Lamp