Wiremold (Legrand) UL1090BC Power Outlet Strip, Large Plug Spacing, 4 outlets | Graybar Store
     
Wiremold (Legrand) - Power Outlet Strip, Large Plug Spacing, 4 outlets - UL1090BC
+ / - Hover over image to Zoom
Other Views

    Power Outlet Strip, Large Plug Spacing, 4 outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL1090BC
    SKU: 95009242
    $47.73
    Checking Pricing
         
    Amperage Rating:15A
    Cord Length (Feet):6 ft.
    Frequency Rating:60Hz
    Length:16 in.
    Material:Aluminum
    Mounting Type:Snap Mount
    Phase:Single
    Receptacle Configuration:Single
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL1090BC
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Cord Length (Feet) 6 ft.
    • Length 16 in.
    • Mounting Type Snap Mount
    • Phase Single
    • Receptacle Configuration Single
    • Material Aluminum
    • Voltage Rating 125V
    • Frequency Rating 60Hz
    • SKU Spec Sheet
      UL1090BC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Four outlets, rugged gray aluminum housing, 15A, receptacles rotated 90 degrees and spaced to accommodate transformers. 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 16" (406mm). Receptacle center-to-center 3" (76mm). Snap-on, slide-off mountin