Wiremold (Legrand) UL100BD Compact Power Strip, 15 ft. Cord | Graybar Store
     
Wiremold (Legrand) - Compact Power Strip, 15 ft. Cord - UL100BD
+ / - Hover over image to Zoom
Other Views

    Compact Power Strip, 15 ft. Cord

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL100BD
    SKU: 89020731
    $43.29
    Checking Pricing
         
    Amperage Rating:15A
    Cord Length (Feet):15 ft.
    Frequency Rating:60Hz
    Length:9-1/4 in.
    Material:Aluminum
    Mounting Type:Snap Mount
    Phase:Single
    Receptacle Configuration:Single
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL100BD
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Cord Length (Feet) 15 ft.
    • Length 9-1/4 in.
    • Mounting Type Snap Mount
    • Phase Single
    • Receptacle Configuration Single
    • Material Aluminum
    • Voltage Rating 125V
    • Frequency Rating 60Hz
    • SKU Spec Sheet
      UL100BD Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Five outlets, rugged gray aluminum housing, 15A. 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 9 1/4" (235mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.
    Five outlets, rugged gray aluminum housing, 15A. 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 9 1/4" (235mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.