Panduit UICFPSE8WH-2G Faceplate, ABS, Screw Mount, 8 Port, White, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in., Two Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Screw Mount, 8 Port, White, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in., Two Gang Bracket, Yes - UICFPSE8WH-2G
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Screw Mount, 8 Port, White, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in., Two Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: UICFPSE8WH-2G
    SKU: 25118186
    $7.65
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:8
    Color:White
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 x 4.5 x 1.13
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:UICFPSE8WH-2G
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFPSE8WH-2G
    • Bracket Size Two Gang
    • Color White
    • Jack Type Mini-Com® Module
    • Part Number UICFPSE8WH-2G
    • Type Faceplate
    • No. of Ports 8
    • UNSPSC 39121704
    • Dimensions (Inches) 4.5 x 4.5 x 1.13
    • Labels Yes
    • Made Of ABS
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • SKU Spec Sheet
      UICFPSE8WH-2G Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Faceplate, ABS, Screw Mount, 8, White, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in, Two Gang, Yes, Mini-Com® Module