Panduit UICFPSE8IG-2G Faceplate, ABS, Screw Mount, 8 Port, Grey, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in., Two Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Screw Mount, 8 Port, Grey, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in., Two Gang Bracket, Yes - UICFPSE8IG-2G
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Screw Mount, 8 Port, Grey, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in., Two Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: UICFPSE8IG-2G
    SKU: 25118185
    $7.20
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:8
    Color:Grey
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 x 4.5 x 1.13
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:UICFPSE8IG-2G
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFPSE8IG-2G
    • Bracket Size Two Gang
    • Color Grey
    • Jack Type Mini-Com® Module
    • Part Number UICFPSE8IG-2G
    • Type Faceplate
    • No. of Ports 8
    • UNSPSC 43223301
    Product Overview:
    Faceplate, ABS, Screw Mount, 8, Grey, 1 per Package, 10 per Package, 4.5 x 4.5 x 1.13 in, Two Gang, Yes, Mini-Com® Module