Panduit UICFPSE6EI Faceplate, ABS, Screw Mount, 6 Port, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in., One Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Screw Mount, 6 Port, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in., One Gang Bracket, Yes - UICFPSE6EI
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Screw Mount, 6 Port, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in., One Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: UICFPSE6EI
    SKU: 22123132
    $3.86
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Ivory
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 x 2.75 x 1.09
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:UICFPSE6EI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFPSE6EI
    • Bracket Size One Gang
    • Color Ivory
    • Jack Type Mini-Com® Module
    • Part Number UICFPSE6EI
    • Type Faceplate
    • No. of Ports 6
    • UNSPSC 39121304
    Product Overview:
    Faceplate, ABS, Screw Mount, 6, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in, One Gang, Yes, Mini-Com® Module