Panduit UICFP2S Faceplate, Stainless Steel, Screw Mount, 2 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.75 in. | Graybar Store
     
Panduit - Faceplate, Stainless Steel, Screw Mount, 2 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.75 in. - UICFP2S
+ / - Hover over image to Zoom
Other Views

    Faceplate, Stainless Steel, Screw Mount, 2 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.75 in.

    Manufacturer: Panduit
    Manufacturer #: UICFP2S
    SKU: 25118163
    $16.24
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Metallic
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.51 x 2.76 x 0.75
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:UICFP2S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFP2S
    • Bracket Size One Gang
    • Color Metallic
    • Jack Type Mini-Com® Module
    • Part Number UICFP2S
    • Type Faceplate
    • No. of Ports 2
    • UNSPSC 39121704
    • Dimensions (Inches) 4.51 x 2.76 x 0.75
    • Labels Yes
    • Made Of Stainless Steel
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • SKU Spec Sheet
      UICFP2S Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Faceplate, Stainless Steel, Screw Mount, 2, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.75 in, One Gang, Yes