Square D (Schneider Electric) UH7213C Meter Socket and Hub, Ringless, 200A, 480V, 3-Phase, 7-Terminal, Self-Contained | Graybar Store
     
Square D (Schneider Electric) - Meter Socket and Hub, Ringless, 200A, 480V, 3-Phase, 7-Terminal, Self-Contained - UH7213C
+ / - Hover over image to Zoom
Other Views

    Meter Socket and Hub, Ringless, 200A, 480V, 3-Phase, 7-Terminal, Self-Contained

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UH7213C
    SKU: 25087878
    $505.89
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Phase:3 PHASE
    Voltage (Volts):480V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UH7213C
    • Voltage (Volts) 480V
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 3 PHASE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MTR SKT 200A 3PH HCP,200 A,3 Phase,480 V,7 Terminals,Meter Socket and Hub,Ringless, self-contained,Telemecanique,UL, CSA