Square D (Schneider Electric) UGHTRS213C Meter Socket, Ringless, 200A, 600V, Horn Bypass, NEMA 3R | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, Ringless, 200A, 600V, Horn Bypass, NEMA 3R - UGHTRS213C
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 600V, Horn Bypass, NEMA 3R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UGHTRS213C
    SKU: 22048430
    $200.73
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UGHTRS213C
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,METER SOCKET RINGLESS HORN 200A,<= 600 V AC,Meter Socket,NEMA 3R,horn bypass,ringless