Square D (Schneider Electric) UGHTRS101L Meter Socket, Ringless, 100A, 600V, 1-Phase, Horn Bypass, NEMA 3R, OH | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, Ringless, 100A, 600V, 1-Phase, Horn Bypass, NEMA 3R, OH - UGHTRS101L
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 100A, 600V, 1-Phase, Horn Bypass, NEMA 3R, OH

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UGHTRS101L
    SKU: 22048431
    $290.31
    Checking Pricing
         
    Amps:125A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Service Type:OH
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UGHTRS101L
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 125A
    Product Overview:
    Square D,METER SOCKET RINGLESS HORN 100A,1-Phase,125A,600 V AC,Individual,NEMA 3R,OH,Ringless Meter Socket,UL Listed,horn bypass ringless