Engineered Products UFS2 UF Stretcher Kit, 14 to 8 AWG, 600 V, 1 Heat Shrink Tubing | Graybar Store
     
Engineered Products - UF Stretcher Kit, 14 to 8 AWG, 600 V, 1 Heat Shrink Tubing - UFS2
+ / - Hover over image to Zoom
Other Views

    UF Stretcher Kit, 14 to 8 AWG, 600 V, 1 Heat Shrink Tubing

    Manufacturer: Engineered Products
    Manufacturer #: UFS2
    SKU: 99427748
    $36.32
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # UFS2
    • UNSPSC 39121446
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EPCO, UF Stretcher Kit, UF Stretcher, Cable Type: UF Cable, Cable Size: 14 to 8 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (1) 4-Position 11.5" Connector,(1) Heat Shrink Tubing
    EPCO, UF Stretcher Kit, UF Stretcher, Cable Type: UF Cable, Cable Size: 14 to 8 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (1) 4-Position 11.5" Connector,(1) Heat Shrink Tubing