Dual-Lite UFO-6WI Ballast, Electronic, Fluorescent, 120/277V Input | Graybar Store
     
Dual-Lite - Ballast, Electronic, Fluorescent, 120/277V Input - UFO-6WI
+ / - Hover over image to Zoom
Other Views

    Ballast, Electronic, Fluorescent, 120/277V Input

    Manufacturer: Dual-Lite
    Manufacturer #: UFO-6WI
    SKU: 25231507
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Input Voltage:120 V, 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # UFO-6WI
    • Ballast Technology Electronic
    • Input Voltage 120 V, 277 V
    • Lamp Type Fluorescent
    • ECCN EAR99
    Product Overview:
    Fluorescent Battery Pack, 1100-1400 Lumens (Powers 1 or 2 Lamps), Spectron Circuitry
    Four long-life, high-output LEDs;LEDs will continue to operate even if 1 or 2 should fail;Neutral white, 4000K LEDs;Design optimized wide area illumination patterns;No heads to aim, no adjustments to make;Sturdy die-cast aluminum construction;Standard electrical box and conduit entry provisions;90-minute emergency operation from external 6 through 12VDC source;Fast, easy installation;U.S. Patent No. D627,916;Low power consumption;Up to 24 watt output;UL Damp Location Listed;Temperature Range