Dual-Lite UFO-5W Emergency Lighting Batteries, Fluorescent, 120/277Vac, 3.5W, 9.4 in. L, 600 to 700 lm Lumen Output | Graybar Store
     
Dual-Lite - Emergency Lighting Batteries, Fluorescent, 120/277Vac, 3.5W, 9.4 in. L, 600 to 700 lm Lumen Output - UFO-5W
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, Fluorescent, 120/277Vac, 3.5W, 9.4 in. L, 600 to 700 lm Lumen Output

    Manufacturer: Dual-Lite
    Manufacturer #: UFO-5W
    SKU: 93143967
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Input Wattage:3.5 W
    Lumen Output:600 to 700 lm
    Use With:Fluorescent
    Length:9.4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # UFO-5W
    • UNSPSC 39111700
    • Input Wattage 3.5 W
    • Lamp Type Fluorescent
    • Length 9.4 in.
    • Lumen Output 600 to 700 lm
    • Voltage 120/277 V ac
    • Use With Fluorescent
    • ECCN EAR99
    Product Overview:
    UFO-5W Fluorescent Power Pack
    Compatible with electronic, standard and magnetic, energy saving, and dimming AC ballasts;Compatible with most standard T8, T10, T12, energy-saving or rapid start, (4-pin)long compact fluorescent lamp;Easy installation with versitile mounting capability inside of ballast channel, on top of or remote from fixture;Operates one or two lamps in emergency mode;Can be used with switched or unswitched lighting fixtures;Battery case made of heavy 22-guage steel;Reliable, high-frequency inverter;Sealed nickel-cadmium battery;120/277 VAC operation;Test switch and LED charge indicator light supplied standard;Low power consumption;Up to 24 watt output