Burndy UDIEKITAL U-Die Kit | Graybar Store
Burndy - U-Die Kit - UDIEKITAL
+ / - Hover over image to Zoom
Other Views

    U-Die Kit

    Manufacturer: Burndy
    Manufacturer #: UDIEKITAL
    SKU: 25232554
    $1,535.96
    Checking Pricing
         
    Capacity:6 AWG to 750 MCM
    Standard:RoHS Compatible with Exemption
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UDIEKITAL
    • Type U-Die Kit set of dies for AL Connectors
    • UNSPSC 27112820
    • Brand U-Die Set
    • Capacity 6 AWG to 750 MCM
    • For Use With U Dies Are Used In The Y35, Y39, Y750 Series, PAT750-18V Series, Y46, And PAT46-18V (With PUADP-1 Adapter) Tools, Includes: UC, UO, U997, PU998, U1011, U1104, U1105, U2CABT (Ground Rod Pre: Crimp Die), PT29291 (Die Case)
    • Standard RoHS Compatible with Exemption
    • SKU Spec Sheet
      UDIEKITAL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T-Tap Radial ButtingTwin Dies, Lug crimping tool dies
    Features: The UDIEKITAL Die Kit Includes 15 Sets Of U Dies And The PT29291 Die Case, These Stainless Steel Color Coded Dies Are For Crimping BURNDY YA, YS, YA-A And YS-A Type HYLUG And HYLINK Color Coded Terminals And Splices Ranging From 6 AWG Through 750 KCMIL, BURNDY U Dies Are Used In The Y35, Y39, Y750 Series, PAT750-18V Series, Y46, And PAT46-18V (With PUADP-1 Adapter) Tools, Includes: U6CABT: 6 AWG Aluminum Wire, U4CABT: 4 AWG Aluminum Wire, U2CABT: 2 AWG Aluminum Wire, U1CART: 1 AWG Aluminum Wire, U25ART: 1/0 AWG Aluminum Wire, U26ART: 2/0 AWG Aluminum Wire, U27ART: 3/0 AWG Aluminum Wire, U28ART: 4/0 AWG Aluminum Wire, U29ART: 250 KCMIL Aluminum Wire, U30ART: 300 KCMIL Aluminum Wire, U31ART: 350 KCMIL Aluminum Wire, U32ART: 400 KCMIL Aluminum Wire, U34ART: 500 KCMIL Aluminum Wire, U36ART: 600 KCMIL Aluminum Wire, U39ART2: 750 KCMIL Aluminum Wire, PT29291 Die Case