Lithonia Lighting UCLD 18IN 30K 90CRI SWR WH M4 Indoor General Purpose Under Cabinet Light, UCLD Series, Linkable, LED, On/Off Rocker Switch, 3000K, White, 18 in. | Graybar Store
     
Lithonia Lighting - Indoor General Purpose Under Cabinet Light, UCLD Series, Linkable, LED, On/Off Rocker Switch, 3000K, White, 18 in. - UCLD 18IN 30K 90CRI SWR WH M4
+ / - Hover over image to Zoom
Other Views

    Indoor General Purpose Under Cabinet Light, UCLD Series, Linkable, LED, On/Off Rocker Switch, 3000K, White, 18 in.

    Manufacturer: Lithonia Lighting
    Manufacturer #: UCLD 18IN 30K 90CRI SWR WH M4
    SKU: 25874404
    $81.63
    Checking Pricing
         
    Length:18 in.
    Color Temperature (Kelvin):3000
    CRI:90
    Additional Options:On/Off Rocker Switch
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UCLD 18IN 30K 90CRI SWR WH M4
    • Color White
    • Type Linkable
    • Additional Options On/Off Rocker Switch
    • Color Temperature (Kelvin) 3000
    • CRI 90
    • Lamp Type LED
    • Length 18 in.
    • Series UCLD
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: